Stainless Steel, x
- Mfr # ZUSA-PF-22866
- Zoro # G022969375
product price:Â
$
33.99
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Fitting Thread Size B
3/4"-14
Hex Size
1 49/64 in
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22866
- Zoro #
- G022969375
- UPC #
- 00197666236864
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 150
- Item
- Metal Pipe Straight
- Fitting Side A Type
- Threaded
- Color
- Silver
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Gender
- Male
- Specific Fitting Shape
- Straight
- Fitting Side A Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Includes Seal
- No
- Fitting Side A Gender
- Male
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 3/4"-14
- Hex Size
- 1 49/64 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size A
- 1 1/4"-11.5
- Wire Rope Length
- 1 63/64 in
- Overall Length
- 1 63/64 in
- Length
- 1 63/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.