Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/4"BSPPxNPT
- Mfr # ZUSA-PF-22800
- Zoro # G522968090
product price:Â
$
11.39
/ea
Key Features
Maximum Operating Pressure
150 psi
Fitting Side A Gender
Male
Class
Class 150
Fitting Thread Size A
1/4"-19
Fitting Side A Nominal Pipe Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22800
- Zoro #
- G522968090
- UPC #
- 00197666236284
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Gender
- Male
- Class
- Class 150
- Item
- Metal Pipe Straight
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Male
- Specific Fitting Shape
- Straight
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 19
- Side B Thread Type
- NPT
- Side A Thread Type
- BSPP
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 27
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1/4"-19
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 1 13/64 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Thread Size B
- 1/8"-27
- Hex Size
- 37/64 in
- Overall Length
- 1 13/64 in
- Length
- 1 13/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Male, Threaded, 19, 1/4 In.-19, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.