Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-22899
- Zoro # G322967323
product price:Â
$
41.19
/ea
Key Features
Fitting Side A Gender
Male
Wire Rope Length
2 3/64 in
Color
Silver
Side A Thread Type
NPT
Fitting Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22899
- Zoro #
- G322967323
- UPC #
- 00197666237199
- Country of Origin
- China
- Fitting Side A Gender
- Male
- Color
- Silver
- Side A Thread Type
- NPT
- Item
- Metal Pipe Straight
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Pipe Threading
- 14
- Finish/Coating
- None
- Specific Fitting Shape
- Straight
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 2 3/64 in
- Hex Size
- 1 63/64 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size B
- 3/4"-14
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Overall Length
- 2 3/64 in
- Length
- 2 3/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.