Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-22970
- Zoro # G522968243
product price:Â
$
42.89
/ea
Key Features
Fitting Thread Size A
1 1/2"-11.5
Side B Thread Type
NPT
Fitting Side B Type
Threaded
Color
Silver
Maximum Operating Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22970
- Zoro #
- G522968243
- UPC #
- 00197666224656
- Country of Origin
- China
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Color
- Silver
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Elbow
- Fitting Side B Gender
- Female
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 11 1/2
- Class
- Class 150
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- 90 Degrees Elbow
- Side A Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Pipe Threading
- 11 1/2
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1 1/2"-11.5
- Wire Rope Length
- 3 1/8 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size B
- 1 1/4"-11.5
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 3 1/8 in
- Length
- 3 1/8 in
Description
90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.