Stainless Steel, x
- Mfr # ZUSA-PF-23039
- Zoro # G022968712
product price:Â
$
23.15
/ea
Key Features
Side A Thread Type
NPT
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Threaded
Hex Size
1 25/32 in
Fitting Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23039
- Zoro #
- G022968712
- UPC #
- 00197666227046
- Country of Origin
- China
- Side A Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 11 1/2
- Finish/Coating
- None
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Color
- Silver
- Item
- Metal Pipe Straight
- Class
- Class 150
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 18
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 25/32 in
- Fitting Thread Size B
- 1/4"-18
- Wire Rope Length
- 1 11/64 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 1 1/4"-11.5
- Overall Length
- 1 11/64 in
- Length
- 1 11/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.