StainlessSteel, Straight, 2"NPTxNPT
- Mfr # ZUSA-PF-23030
- Zoro # G422968695
product price:Â
$
33.89
/ea
Key Features
For Pipe Schedule
Schedule 40
Fitting Side B Gender
Female
Side B Thread Type
NPT
Application
Air, Gases, Oils, Potable Water
Hex Size
2 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23030
- Zoro #
- G422968695
- UPC #
- 00197666226957
- Country of Origin
- China
- Item
- Metal Pipe Straight
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Gender
- Male
- Color
- Silver
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Dimensions
- Hex Size
- 2 7/16 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 1 13/32 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Thread Size A
- 2"-11.5
- Fitting Thread Size B
- 1 1/4"-11.5
- Overall Length
- 1 13/32 in
- Length
- 1 13/32 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.