Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23393
- Zoro # G922969475
product price:Â
$
33.79
/ea
Key Features
Fitting Side A Gender
Male
Color
Silver
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23393
- Zoro #
- G922969475
- UPC #
- 00197666228388
- Country of Origin
- China
- Item
- Metal Pipe Straight
- Fitting Side A Gender
- Male
- Color
- Silver
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Fitting Side B Pipe Threading
- 18
- Includes Pre-Applied Thread Sealant
- Yes
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Pipe Threading
- 11 1/2
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 3/8 in
- Fitting Thread Size B
- 3/8"-18
- Hex Size
- 2 1/64 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.