Stainless Steel, x
- Mfr # ZUSA-PF-23410
- Zoro # G122968254
product price:Â
$
71.79
/ea
Key Features
Fitting Side B Gender
Female
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Includes Seal
No
Finish/Coating
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23410
- Zoro #
- G122968254
- UPC #
- 00197666227435
- Country of Origin
- China
- Fitting Side B Gender
- Female
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Finish/Coating
- None
- Application
- Air, Gases, Oils, Potable Water
- Class
- Class 150
- Thread Sealant Type
- PTFE
- Fitting Side B Pipe Threading
- 14
- Side B Thread Type
- NPT
- Item
- Metal Pipe Straight
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Specific Fitting Shape
- Straight
- Fitting Side B Type
- Threaded
- Color
- Silver
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 8
- Includes Pre-Applied Thread Sealant
- Yes
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 59/64 in
- Fitting Thread Size A
- 2 1/2"-8
- Hex Size
- 3 9/64 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size B
- 3/4"-14
- Overall Length
- 1 59/64 in
- Length
- 1 59/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Threaded, 8, 2 1/2 In.-8, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.