Stainless Steel, x
- Mfr # ZUSA-PF-23452
- Zoro # G922967280
product price:Â
$
67.15
/ea
Key Features
Color
Silver
Hex Size
2 23/64 in
Fitting Thread Size A
1 1/2"-11.5
Includes Seal
No
Fitting Side A Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23452
- Zoro #
- G922967280
- UPC #
- 00197666225264
- Country of Origin
- China
- Item
- Metal Pipe Straight
- Color
- Silver
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Male
- Fitting Side B Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Thread Sealant Type
- PTFE
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Straight
- Finish/Coating
- None
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Side B Thread Type
- NPT
- Class
- Class 150
- Application
- Air, Gases, Oils, Potable Water
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Male
- Wire Color
- Silver
Dimensions
- Hex Size
- 2 23/64 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Thread Size B
- 1 1/4"-11.5
- Wire Rope Length
- 2 23/64 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 2 23/64 in
- Length
- 2 23/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.