Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3/4"BSPPxBSPP
- Mfr # ZUSA-PF-22924
- Zoro # G522967369
product price:Â
$
20.69
/ea
Key Features
Fitting Side B Nominal Pipe Size
3/8 in
Class
Class 150
Fitting Side B Type
Threaded
Finish/Coating
None
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22924
- Zoro #
- G522967369
- UPC #
- 00197666234181
- Country of Origin
- China
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Finish/Coating
- None
- Application
- Air, Gases, Oils, Potable Water
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Side B Thread Type
- BSPP
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 14
- Color
- Silver
- Fitting Side B Gender
- Female
- Item
- Metal Pipe Straight
- Fitting Side B Pipe Threading
- 19
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Straight
- Side A Thread Type
- BSPP
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 1/2 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size B
- 3/8"-19
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 3/8 in, Female, Threaded, 19, 3/8 In.-19, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.