Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, 90Elbow, 1/8"BSPTxBSPT
- Mfr # ZUSA-PF-22935
- Zoro # G522968854
product price:Â
$
16.89
/ea
Key Features
Fitting Side B Gender
Female
Fitting Thread Size A
1/8"-28
Fitting Side A Type
Threaded
Specific Fitting Shape
90 Degrees Elbow
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22935
- Zoro #
- G522968854
- UPC #
- 00197666234846
- Country of Origin
- China
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- 90 Degrees Elbow
- Item
- Metal Pipe Elbow
- Color
- Silver
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Gender
- Female
- Side B Thread Type
- BSPT
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Pipe Threading
- 28
- Side A Thread Type
- BSPT
- Fitting Side B Pipe Threading
- 28
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1/8"-28
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Thread Size B
- 1/8"-28
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 1 1/8 in
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/8 in, Female, Threaded, 28, 1/8 In.-28, 1/8 in, Female, Threaded, 28, 1/8 In.-28, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.