Shop SCI
See all product information
Create Account
Elbow
- Mfr # 4308000406
- Zoro # G723939813
product price:Â
$
24.85
/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow
Includes Pre-Applied Thread Sealant
No
Class
Class 6000
Fitting Side B Gender
Female
Fitting Side B Nominal Pipe Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4308000406
- Zoro #
- G723939813
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
Details
- Item
- Metal Pipe Elbow
- Specific Fitting Shape
- 90 Degrees Elbow
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 6000
- Fitting Side B Gender
- Female
- Side A Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 40
- Standards
- ASME B16.11
- Fitting Side A Type
- Threaded
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 11 1/2
Description
90 Degrees Elbow, Carbon Steel, None, Not Applicable, Class Class 6000, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 6,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.