StainlessSteel, 90Elbow, 1"BSPPxBSPP
- Mfr # ZUSA-PF-22934
- Zoro # G722967695
product price:Â
$
41.39
/ea
Key Features
Fitting Side B Type
Threaded
Maximum Operating Pressure
150 psi
Fitting Side A Gender
Female
Fitting Side B Gender
Female
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22934
- Zoro #
- G722967695
- UPC #
- 00197666234839
- Country of Origin
- China
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Female
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Side A Thread Type
- BSPP
- Item
- Metal Pipe Elbow
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Type
- Threaded
- Color
- Silver
- Class
- Class 150
- Side B Thread Type
- BSPP
- Fitting Side B Pipe Threading
- 11
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11
- Specific Fitting Shape
- 90 Degrees Elbow
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1"-11
- Fitting Side B Nominal Pipe Size
- 1 in
- Wire Rope Length
- 2 23/64 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size A
- 1"-11
- Overall Length
- 2 23/64 in
- Length
- 2 23/64 in
Description
90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 11, 1 In.-11, 1 in, Female, Threaded, 11, 1 In.-11, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.