Tee, SS, Thrd 1", Thrd , Thrd 1"
- Mfr # ZUSA-PF-22993
- Zoro # G022968569
product price:Â
$
26.15
/ea
Key Features
Fitting Side A Pipe Threading
18
Side A Thread Type
NPT
Fitting Side A Type
Threaded
Fitting Thread Size B
1"-11.5
Fitting Thread Size A
1/4"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22993
- Zoro #
- G022968569
- UPC #
- 00197666224984
- Country of Origin
- China
Dimensions
- Fitting Thread Size B
- 1"-11.5
- Fitting Thread Size A
- 1/4"-18
- Fitting Thread Size C
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side C Nominal Pipe Size
- 1 in
- Wire Rope Length
- 1 7/8 in
- Overall Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Tee, SS, Thrd 1", Thrd , Thrd 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.