StainlessSteel, 90Elbow, 1"SocketxSocket
- Mfr # ZUSA-PF-23002
- Zoro # G422968763
product price:Â
$
20.29
/ea
Key Features
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Socket
Class
Class 150
Fitting Side A Type
Socket
Specific Fitting Shape
90 Degrees Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23002
- Zoro #
- G422968763
- UPC #
- 00197666224670
- Country of Origin
- China
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Type
- Socket
- Class
- Class 150
- Item
- Metal Pipe Elbow
- Fitting Side A Type
- Socket
- Specific Fitting Shape
- 90 Degrees Elbow
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Finish/Coating
- None
- Maximum Operating Pressure
- 150 psi
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 2 23/64 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Overall Length
- 2 23/64 in
- Length
- 2 23/64 in
Description
90 Degrees Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Not Applicable, Socket, Not Applicable, Not Applicable, 1 in, Not Applicable, Socket, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.