StainlessSteel, 90Elbow, 3/4"BSPPxBSPP
- Mfr # ZUSA-PF-22933
- Zoro # G422968817
product price:Â
$
32.99
/ea
Key Features
Fitting Side B Nominal Pipe Size
3/4 in
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
For Pipe Schedule
Schedule 40
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22933
- Zoro #
- G422968817
- UPC #
- 00197666234822
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 14
- Finish/Coating
- None
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Threaded
- Side B Thread Type
- BSPP
- Item
- Metal Pipe Elbow
- Color
- Silver
- Specific Fitting Shape
- 90 Degrees Elbow
- Class
- Class 150
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Pipe Threading
- 14
- Side A Thread Type
- BSPP
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 2 1/32 in
- Fitting Thread Size B
- 3/4"-14
- Overall Length
- 2 1/32 in
- Length
- 2 1/32 in
Description
90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.