Pipe fitting
- Mfr # 600B113N114018
- Zoro # G323936991
product price:Â
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Class
Class 150
Application
Gases, Oils
Fitting Side A Type
Threaded
Side A Thread Type
NPT
Maximum Operating Pressure
300 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600B113N114018
- Zoro #
- G323936991
- UPC #
- 840280504801
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 44.2 mm
- Wire Rope Length
- 44.2 mm
- Length
- 44.2 mm
Details
- Class
- Class 150
- Application
- Gases, Oils
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Features
- Rigid
- Color
- Silver
- Fitting Side B Type
- Threaded
- Item
- Pipe fitting
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 27
- Includes Seal
- No
- Series
- 00B113N
- Specific Fitting Shape
- Straight
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, Threaded, 27, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.