StainlessSteel, 90Elbow, 3/4"NPTxNPT

  • Mfr # ZUSA-PF-22942
  • Zoro # G622968112
product price: 
$
41.99
/ea

Key Features

Class
Class 150
Finish/Coating
None
Fitting Side A Gender
Female
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22942
Zoro #
G622968112
UPC #
00197666234914
Country of Origin
China

Dimensions

Fitting Thread Size A
3/4"-14
Wire Rope Length
2 37/64 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Thread Size B
3/4"-14
Overall Length
2 37/64 in
Length
2 37/64 in

Details

Item
Metal Pipe Elbow
Class
Class 150
Finish/Coating
None
Fitting Side A Gender
Female
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Threaded
Specific Fitting Shape
90 Degrees Elbow
Fitting Side B Pipe Threading
14
Maximum Operating Pressure
150 psi
Fitting Side A Type
Threaded
Color
Silver
Side B Thread Type
NPT
Side A Thread Type
NPT
Fitting Side B Gender
Male
For Pipe Schedule
Schedule 40
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
14
Wire Color
Silver

Description

90 Degrees Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews