StainlessSteel, 90Elbow, 3/8"BSPTxBSPT
- Mfr # ZUSA-PF-22937
- Zoro # G922968331
product price:Â
$
15.19
/ea
Key Features
Fitting Side A Pipe Threading
19
Fitting Side A Nominal Pipe Size
3/8 in
Finish/Coating
None
Fitting Thread Size A
3/8"-19
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22937
- Zoro #
- G922968331
- UPC #
- 00197666234860
- Country of Origin
- China
- Fitting Side A Pipe Threading
- 19
- Item
- Metal Pipe Elbow
- Finish/Coating
- None
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- BSPT
- Color
- Silver
- Includes Seal
- No
- Specific Fitting Shape
- 90 Degrees Elbow
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Gender
- Female
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Fitting Side A Gender
- Female
- Side A Thread Type
- BSPT
- Fitting Side B Pipe Threading
- 19
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Thread Size A
- 3/8"-19
- Fitting Thread Size B
- 3/8"-19
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 7/16 in
- Overall Length
- 1 7/16 in
- Length
- 1 7/16 in
Description
90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Female, Threaded, 19, 3/8 In.-19, 3/8 in, Female, Threaded, 19, 3/8 In.-19, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.