StainlessSteel, 90Elbow, 3"NPTxNPT
- Mfr # ZUSA-PF-23470
- Zoro # G922969291
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Thread Sealant Type
PTFE
Fitting Thread Size A
3"-8
Fitting Side B Nominal Pipe Size
3 in
Fitting Thread Size B
3"-8
Fitting Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23470
- Zoro #
- G922969291
- UPC #
- 00197666225080
- Country of Origin
- China
- Thread Sealant Type
- PTFE
- Fitting Side A Gender
- Male
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 8
- Color
- Silver
- Side A Thread Type
- NPT
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 8
- Includes Seal
- No
- Specific Fitting Shape
- 90 Degrees Elbow
- Includes Pre-Applied Thread Sealant
- Yes
- Finish/Coating
- None
- Item
- Metal Pipe Elbow
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 3"-8
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Thread Size B
- 3"-8
- Wire Rope Length
- 4 27/64 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Overall Length
- 4 27/64 in
- Length
- 4 27/64 in
Description
90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Male, Threaded, 8, 3 In.-8, 3 in, Female, Threaded, 8, 3 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.