Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/2"BSPPxBSPP
- Mfr # ZUSA-PF-22767
- Zoro # G322968474
product price:Â
$
28.49
/ea
Key Features
Fitting Side B Nominal Pipe Size
1/2 in
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
14
Side A Thread Type
BSPP
Fitting Side A Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22767
- Zoro #
- G322968474
- UPC #
- 00197666235980
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 14
- Side A Thread Type
- BSPP
- Item
- Metal Pipe Straight
- Fitting Side B Gender
- Male
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Color
- Silver
- Specific Fitting Shape
- Straight
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Gender
- Male
- Side B Thread Type
- BSPP
- Application
- Air, Gases, Oils, Potable Water
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 14
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Hex Size
- 61/64 in
- Wire Rope Length
- 1 1/2 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Thread Size A
- 1/2"-14
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.