Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 3", NPTxNPT, 6"
- Mfr # ZUSA-PF-22029
- Zoro # G522969271
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
6 in
Minimum Operating Temperature
-20 Degrees F
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
150 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22029
- Zoro #
- G522969271
- UPC #
- 00197666218679
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 6 in
- Nominal Pipe Size
- 3 in
- Overall Length
- 6 in
- Length
- 6 in
Details
- Minimum Operating Temperature
- -20 Degrees F
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Schedule
- Schedule 40
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 150
- Maximum Operating Temperature
- 650 Degrees F
- Material
- Stainless Steel
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Overall Length 6 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.