StainlessSteel, Straight, 1/2"BSPPxNPT
- Mfr # ZUSA-PF-22804
- Zoro # G722969637
product price:Â
$
28.29
/ea
Key Features
Maximum Operating Pressure
150 psi
Specific Fitting Shape
Straight
Fitting Side A Gender
Male
Finish/Coating
None
Fitting Side A Pipe Threading
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22804
- Zoro #
- G722969637
- UPC #
- 00197666236321
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Male
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 18
- Side A Thread Type
- BSPP
- Application
- Air, Gases, Oils, Potable Water
- Color
- Silver
- Class
- Class 150
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Male
- Item
- Metal Pipe Straight
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 1/2"-14
- Hex Size
- 59/64 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size B
- 1/4"-18
- Wire Rope Length
- 1 31/64 in
- Overall Length
- 1 31/64 in
- Length
- 1 31/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.