Shop SCI
See all product information
Create Account
Pipe Nipple
- Mfr # 4321004630
- Zoro # G923939804
product price:Â
$
7.55
/ea
Key Features
Fitting Side B Nominal Pipe Size
1/2 in
Side B Thread Type
NPT
Overall Length
2 in
Fitting Side B Type
Threaded
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4321004630
- Zoro #
- G923939804
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Metal Pipe Nipple
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Side A Thread Type
- NPT
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- For Pipe Schedule
- Schedule 80
- Fitting Side A Gender
- Male
- Includes Seal
- No
- Finish/Coating
- None
- Fitting Side B Gender
- Male
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A182
- Fitting Side B Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 14
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Specific Fitting Shape
- Straight
- Fitting Side A Type
- Threaded
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Overall Length
- 2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Straight, Stainless Steel, None, 304, Class Not Applicable, For Pipe Schedule Schedule 80, 1/2 in, Male, Threaded, Not Applicable, 14, Not Applicable, 1/2 in, Male, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.