Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/2"BSPTxBSPT
Mfr # ZUSA-PF-22878
Zoro # G722967824
product price:Â
$
19.79
/ea
Key Features
Includes Seal
No
Fitting Side B Type
Threaded
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side B Gender
Male
Fitting Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22878
- Zoro #
- G722967824
- UPC #
- 00197666236987
- Country of Origin
- China
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 1 31/64 in
- Hex Size
- 59/64 in
- Fitting Thread Size B
- 1/4"-19
- Fitting Thread Size A
- 1/2"-14
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 31/64 in
- Length
- 1 31/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/4 in, Male, Threaded, 19, 1/4 In.-19, 150 psi Maximum Operating Pressure