Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/2"BSPTxNPT
- Mfr # ZUSA-PF-22848
- Zoro # G822969100
product price:Â
$
22.99
/ea
Key Features
Class
Class 150
Includes Seal
No
Fitting Side A Pipe Threading
14
Hex Size
59/64 in
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22848
- Zoro #
- G822969100
- UPC #
- 00197666236734
- Country of Origin
- China
- Class
- Class 150
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Pipe Threading
- 18
- Color
- Silver
- Side A Thread Type
- BSPT
- Finish/Coating
- None
- Fitting Side B Gender
- Male
- Fitting Side A Gender
- Male
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Straight
- Item
- Metal Pipe Straight
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Wire Color
- Silver
Dimensions
- Hex Size
- 59/64 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 35/64 in
- Fitting Thread Size A
- 1/2"-14
- Fitting Thread Size B
- 3/8"-18
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 35/64 in
- Length
- 1 35/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.