Elbow
- Mfr # 4308000402
- Zoro # G223939764
product price:Â
$
15.19
/ea
Key Features
For Pipe Schedule
Schedule 40
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
6,000 psi @ 72 Degrees F
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4308000402
- Zoro #
- G223939764
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
Details
- Item
- Metal Pipe Elbow
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Specific Fitting Shape
- 90 Degrees Elbow
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- Finish/Coating
- None
- Includes Seal
- No
- Application
- Air, Gases, Non-Potable Water, Oils
- Standards
- ASME B16.11
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Class
- Class 6000
- Fitting Side A Pipe Threading
- 14
Description
90 Degrees Elbow, Carbon Steel, None, Not Applicable, Class Class 6000, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, Not Applicable, 14, Not Applicable, 1/2 in, Female, Threaded, Not Applicable, 14, Not Applicable, 6,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.