StainlessSteel, Straight, 1/2"NPTxNPT
- Mfr # ZUSA-PF-23439
- Zoro # G322968634
product price:Â
$
34.29
/ea
Key Features
Fitting Side A Type
Threaded
Wire Rope Length
1 21/32 in
Fitting Thread Size B
1/2"-14
For Pipe Schedule
Schedule 40
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23439
- Zoro #
- G322968634
- UPC #
- 00197666227602
- Country of Origin
- China
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Item
- Metal Pipe Straight
- Color
- Silver
- Specific Fitting Shape
- Straight
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Male
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- Yes
- Includes Seal
- No
- Thread Sealant Type
- PTFE
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Finish/Coating
- None
- Maximum Operating Pressure
- 150 psi
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 21/32 in
- Fitting Thread Size B
- 1/2"-14
- Hex Size
- 1 21/32 in
- Fitting Thread Size A
- 1/2"-14
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Overall Length
- 1 21/32 in
- Length
- 1 21/32 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/4 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.