Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/4"NPTxNPT
- Mfr # ZUSA-PF-22854
- Zoro # G222967140
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Specific Fitting Shape
Straight
For Pipe Schedule
Schedule 40
Fitting Side A Nominal Pipe Size
1/4 in
Includes Seal
No
Fitting Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22854
- Zoro #
- G222967140
- UPC #
- 00197666236796
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Finish/Coating
- None
- Fitting Side B Pipe Threading
- 27
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Straight
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Pipe Threading
- 18
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.