StainlessSteel, Straight, 1/4"NPTxNPT
- Mfr # ZUSA-PF-23451
- Zoro # G422967773
product price:Â
$
20.89
/ea
Key Features
Color
Silver
Fitting Side A Nominal Pipe Size
1/4 in
Class
Class 150
Specific Fitting Shape
Straight
Includes Pre-Applied Thread Sealant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23451
- Zoro #
- G422967773
- UPC #
- 00197666227664
- Country of Origin
- China
- Color
- Silver
- Class
- Class 150
- Specific Fitting Shape
- Straight
- Includes Pre-Applied Thread Sealant
- Yes
- Thread Sealant Type
- PTFE
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 18
- Fitting Side B Pipe Threading
- 27
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Male
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Item
- Metal Pipe Straight
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 1/4"-18
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Hex Size
- 1 19/64 in
- Wire Rope Length
- 1 19/64 in
- Fitting Thread Size B
- 1/8"-27
- Overall Length
- 1 19/64 in
- Length
- 1 19/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.