StainlessSteel, Straight, 3/8"BSPTxBSPT
- Mfr # ZUSA-PF-22772
- Zoro # G822967649
product price:Â
$
14.89
/ea
Key Features
Finish/Coating
None
Fitting Side B Type
Threaded
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
19
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22772
- Zoro #
- G822967649
- UPC #
- 00197666236031
- Country of Origin
- China
- Item
- Metal Pipe Straight
- Finish/Coating
- None
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Fitting Side B Pipe Threading
- 19
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 19
- Side B Thread Type
- BSPT
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Side A Thread Type
- BSPT
- Specific Fitting Shape
- Straight
- Maximum Operating Pressure
- 150 psi
- Color
- Silver
- Includes Seal
- No
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Male
- Wire Color
- Silver
Dimensions
- Hex Size
- 49/64 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 5/16 in
- Fitting Thread Size A
- 3/8"-19
- Fitting Thread Size B
- 3/8"-19
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Overall Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 19, 3/8 In.-19, 3/8 in, Male, Threaded, 19, 3/8 In.-19, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.