Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/8"BSPPxNPT
- Mfr # ZUSA-PF-22776
- Zoro # G622969652
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Class
Class 150
Fitting Side A Type
Threaded
Color
Silver
Hex Size
1/2 in
Fitting Side B Nominal Pipe Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22776
- Zoro #
- G622969652
- UPC #
- 00197666236062
- Country of Origin
- China
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Straight
- Color
- Silver
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Pipe Threading
- 28
- Fitting Side B Gender
- Male
- Fitting Side B Pipe Threading
- 27
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Straight
- Finish/Coating
- None
- Maximum Operating Pressure
- 150 psi
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Side A Thread Type
- BSPP
- Fitting Side A Gender
- Male
- Wire Color
- Silver
Dimensions
- Hex Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Thread Size B
- 1/8"-27
- Wire Rope Length
- 1 11/64 in
- Fitting Thread Size A
- 1/8"-28
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Overall Length
- 1 11/64 in
- Length
- 1 11/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/8 in, Male, Threaded, 28, 1/8 In.-28, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.