StainlessSteel, Straight, 1/8"NPTxNPT
- Mfr # ZUSA-PF-22734
- Zoro # G222967614
product price:Â
$
3.29
/ea
Sold in multiples of 3 for
$9.87
Key Features
Class
Class 150
Fitting Side A Type
Threaded
Finish/Coating
None
Fitting Side B Type
Threaded
Wire Rope Length
1 11/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22734
- Zoro #
- G222967614
- UPC #
- 00197666235652
- Country of Origin
- China
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Finish/Coating
- None
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Color
- Silver
- Specific Fitting Shape
- Straight
- Item
- Metal Pipe Straight
- Side B Thread Type
- NPT
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 11 1/2
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Male
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 11/64 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Hex Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Thread Size A
- 1/8"-11.5
- Fitting Thread Size B
- 1/8"-11.5
- Overall Length
- 1 11/64 in
- Length
- 1 11/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/8 in, Male, Threaded, 11 1/2, 1/8 In.-11.5, 1/8 in, Male, Threaded, 11 1/2, 1/8 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.