Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/8"NPTxNPT
- Mfr # ZUSA-PF-23441
- Zoro # G722968197
product price:Â
$
17.89
/ea
Key Features
Fitting Thread Size A
1/8"-27
Application
Air, Gases, Oils, Potable Water
Side B Thread Type
NPT
Fitting Thread Size B
1/8"-27
Fitting Side A Pipe Threading
27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23441
- Zoro #
- G722968197
- UPC #
- 00197666227572
- Country of Origin
- China
- Application
- Air, Gases, Oils, Potable Water
- Side B Thread Type
- NPT
- Item
- Metal Pipe Straight
- Fitting Side A Pipe Threading
- 27
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi
- Specific Fitting Shape
- Straight
- Color
- Silver
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Fitting Side B Gender
- Male
- Thread Sealant Type
- PTFE
- Fitting Side B Pipe Threading
- 27
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1/8"-27
- Fitting Thread Size B
- 1/8"-27
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Hex Size
- 1 19/64 in
- Wire Rope Length
- 1 19/64 in
- Overall Length
- 1 19/64 in
- Length
- 1 19/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.