Shop SCI
See all product information
Create Account
Union
- Mfr # 4308002558
- Zoro # G023939780
product price:Â
$
17.85
/ea
Key Features
Standards
ASME B16.11
Fitting Side A Gender
Female
Side B Thread Type
NPT
Finish/Coating
None
Fitting Side B Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308002558
- Zoro #
- G023939780
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Union
- Standards
- ASME B16.11
- Fitting Side A Gender
- Female
- Side B Thread Type
- NPT
- Finish/Coating
- None
- Fitting Side B Gender
- Female
- Fitting Side B Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Union
- Side A Thread Type
- NPT
- Class
- Class 3000
- Includes Seal
- No
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 14
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Oils
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
Description
Union, Carbon Steel, None, Not Applicable, Class Class 3000, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3/4 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.