StainlessSteel, Straight, 1"BSPPxNPT
- Mfr # ZUSA-PF-22793
- Zoro # G822968974
product price:Â
$
49.39
/ea
Key Features
Class
Class 150
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22793
- Zoro #
- G822968974
- UPC #
- 00197666236215
- Country of Origin
- China
- Class
- Class 150
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 11
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Male
- Specific Fitting Shape
- Straight
- Maximum Operating Pressure
- 150 psi
- Includes Seal
- No
- Side A Thread Type
- BSPP
- Fitting Side B Pipe Threading
- 11 1/2
- Finish/Coating
- None
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Item
- Metal Pipe Straight
- Fitting Side B Gender
- Male
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1"-11
- Fitting Thread Size B
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 1 in
- Wire Rope Length
- 2 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Hex Size
- 1 3/8 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11, 1 In.-11, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.