Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1"BSPPxNPT
- Mfr # ZUSA-PF-22809
- Zoro # G022968064
product price:Â
$
38.69
/ea
Key Features
Color
Silver
Fitting Side B Gender
Male
Fitting Side A Nominal Pipe Size
1 in
Finish/Coating
None
Fitting Side B Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22809
- Zoro #
- G022968064
- UPC #
- 00197666236376
- Country of Origin
- China
- Color
- Silver
- Item
- Metal Pipe Straight
- Fitting Side B Gender
- Male
- Finish/Coating
- None
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Side B Thread Type
- NPT
- Side A Thread Type
- BSPP
- Fitting Side B Pipe Threading
- 14
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 11
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Straight
- Application
- Air, Gases, Oils, Potable Water
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Hex Size
- 1 13/32 in
- Fitting Thread Size B
- 1/2"-14
- Wire Rope Length
- 1 13/16 in
- Fitting Thread Size A
- 1"-11
- Overall Length
- 1 13/16 in
- Length
- 1 13/16 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11, 1 In.-11, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.