Shop SCI
See all product information
Create Account
Tee
- Mfr # 4308002454
- Zoro # G023939704
product price:Â
$
12.15
/ea
Key Features
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
Side B Thread Type
NPT
Fitting Side B Gender
Female
Application
Air, Gases, Non-Potable Water, Oils
Specific Fitting Shape
Tee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308002454
- Zoro #
- G023939704
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Female
- Application
- Air, Gases, Non-Potable Water, Oils
- Specific Fitting Shape
- Tee
- Fitting Side B Pipe Threading
- 18
- Standards
- ASME B16.11
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 18
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Item
- Metal Pipe Tee
- Class
- Class 3000
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Includes Seal
- No
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
Description
Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.