Shop USA INDUSTRIALS

StainlessSteel, Straight, 1"BSPTxBSPT

  • Mfr # ZUSA-PF-22884
  • Zoro # G922969703

product price: 
$
37.39
/ea

Key Features

Class
Class 150
Includes Seal
No
Side A Thread Type
BSPT
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22884
Zoro #
G922969703
UPC #
00197666237045
Country of Origin
China

Dimensions

Wire Rope Length
1 53/64 in
Fitting Thread Size A
1"-11
Hex Size
1 13/32 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Thread Size B
3/4"-14
Overall Length
1 53/64 in
Length
1 53/64 in

Details

Class
Class 150
Includes Seal
No
Side A Thread Type
BSPT
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Color
Silver
For Pipe Schedule
Schedule 40
Fitting Side A Type
Threaded
Fitting Side B Gender
Male
Fitting Side B Pipe Threading
14
Finish/Coating
None
Fitting Side A Gender
Male
Fitting Side A Pipe Threading
11
Maximum Operating Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Item
Metal Pipe Straight
Specific Fitting Shape
Straight
Side B Thread Type
BSPT
Wire Color
Silver

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11, 1 In.-11, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.