Tee, SS, Thrd 3/4", Thrd 3/4", Thrd 3/4"

  • Mfr # ZUSA-PF-8227
  • Zoro # G400420894
product price: 
$
31.79
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Standards
ISO 228-1
Application
Air, Gases, Oils, Potable Water
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8227
Zoro #
G400420894
UPC #
193005122461
Country of Origin
China
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Standards
ISO 228-1
Application
Air, Gases, Oils, Potable Water
Color
Silver
Max. Steam Pressure
150 psi
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
14
Fitting Side B Pipe Threading
14
Material Grade
304
Fitting Side C Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Maximum Operating Pressure
150 psi @ 72 Degrees F
Includes Seal
No
Fitting Side C Gender
Female
Fitting Side C Type
Threaded
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Class
Class 150
Gravity Flow
Pressure
Side 3 Thread Type
BSPP
For Pipe Schedule
Schedule 40
Side B Thread Type
BSPP
Side A Thread Type
BSPP

Dimensions

Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size A
3/4"-14
Fitting Thread Size C
3/4"-14
Fitting Thread Size B
3/4"-14
Overall Length
2 5/64 in
Wire Rope Length
2 5/64 in
Length
2 5/64 in

Description

Tee,304 SS,3/4" BSPP Female

Restrictions

Ratings & reviews