Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1"NPTxNPT
- Mfr # ZUSA-PF-22894
- Zoro # G622968211
product price:Â
$
24.19
/ea
Key Features
Fitting Side A Pipe Threading
14
Application
Air, Gases, Oils, Potable Water
Includes Pre-Applied Thread Sealant
No
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side B Pipe Threading
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22894
- Zoro #
- G622968211
- UPC #
- 00197666237144
- Country of Origin
- China
- Fitting Side A Pipe Threading
- 14
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 18
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Gender
- Male
- Side A Thread Type
- NPT
- Color
- Silver
- Fitting Side A Gender
- Male
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Specific Fitting Shape
- Straight
- Fitting Side A Type
- Threaded
- Finish/Coating
- None
- Includes Seal
- No
- Item
- Metal Pipe Straight
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 25/32 in
- Hex Size
- 1 13/32 in
- Fitting Thread Size B
- 3/8"-18
- Fitting Thread Size A
- 1"-14
- Fitting Side A Nominal Pipe Size
- 1 in
- Overall Length
- 1 25/32 in
- Length
- 1 25/32 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 14, 1 In.-14, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.