Shop SCI
See all product information
Create Account
Elbow
- Mfr # 4307000106
- Zoro # G323939602
product price:Â
$
28.15
/ea
Key Features
Class
Class 3000
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4307000106
- Zoro #
- G323939602
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Metal Pipe Elbow
- Class
- Class 3000
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 14
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Finish/Coating
- None
- Specific Fitting Shape
- 90 Degrees Elbow
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Standards
- ASME B16.11, ASTM A182
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
Description
90 Degrees Elbow, Stainless Steel, None, 304, Class Class 3000, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, Not Applicable, 14, Not Applicable, 1/2 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.