StainlessSteel, Straight, 1"NPTxNPT
- Mfr # ZUSA-PF-23037
- Zoro # G522969103
product price:Â
$
11.79
/ea
Key Features
Fitting Side A Gender
Male
For Pipe Schedule
Schedule 40
Includes Seal
No
Application
Air, Gases, Oils, Potable Water
Fitting Side A Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23037
- Zoro #
- G522969103
- UPC #
- 00197666227022
- Country of Origin
- China
- Fitting Side A Gender
- Male
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Side A Thread Type
- NPT
- Color
- Silver
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Straight
- Fitting Side B Gender
- Female
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Pipe Threading
- 18
- Item
- Metal Pipe Straight
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1"-11.5
- Fitting Thread Size B
- 1/4"-18
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Hex Size
- 1 15/32 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Wire Rope Length
- 1 9/64 in
- Overall Length
- 1 9/64 in
- Length
- 1 9/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.