Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1"NPTxNPT
- Mfr # ZUSA-PF-23038
- Zoro # G722968463
product price:Â
$
11.79
/ea
Key Features
Fitting Thread Size A
1"-11.5
Fitting Thread Size B
3/8"-18
Fitting Side B Nominal Pipe Size
3/8 in
Specific Fitting Shape
Straight
Hex Size
1 15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23038
- Zoro #
- G722968463
- UPC #
- 00197666227039
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 11 1/2
- Class
- Class 150
- Fitting Side B Pipe Threading
- 18
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Color
- Silver
- Application
- Air, Gases, Oils, Potable Water
- Includes Seal
- No
- Side A Thread Type
- NPT
- Item
- Metal Pipe Straight
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1"-11.5
- Fitting Thread Size B
- 3/8"-18
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Hex Size
- 1 15/32 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Wire Rope Length
- 1 9/64 in
- Overall Length
- 1 9/64 in
- Length
- 1 9/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.