StainlessSteel, Straight, 1"NPTxNPT

  • Mfr # ZUSA-PF-23317
  • Zoro # G922968317
product price: 
$
15.39
/ea

Key Features

Application
Air, Gases, Oils, Potable Water
Fitting Side A Type
Threaded
Finish/Coating
None
Fitting Side A Gender
Male
For Pipe Schedule
Schedule 40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23317
Zoro #
G922968317
UPC #
00197666227176
Country of Origin
China

Dimensions

Fitting Thread Size B
1/8"-27
Fitting Side A Nominal Pipe Size
1 in
Hex Size
1 33/64 in
Wire Rope Length
1 19/64 in
Fitting Thread Size A
1"-11.5
Fitting Side B Nominal Pipe Size
1/8 in
Overall Length
1 19/64 in
Length
1 19/64 in

Details

Application
Air, Gases, Oils, Potable Water
Fitting Side A Type
Threaded
Item
Metal Pipe Straight
Finish/Coating
None
Fitting Side A Gender
Male
For Pipe Schedule
Schedule 40
Class
Class 150
Color
Silver
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Pipe Threading
27
Side B Thread Type
NPT
Fitting Side B Gender
Female
Maximum Operating Pressure
150 psi
Includes Seal
No
Fitting Side A Pipe Threading
11 1/2
Side A Thread Type
NPT
Fitting Side B Type
Threaded
Thread Sealant Type
PTFE
Specific Fitting Shape
Straight
Wire Color
Silver

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews