Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, 90Elbow, 1"BSPTxBSPT
- Mfr # ZUSA-PF-22940
- Zoro # G322968962
product price:Â
$
39.79
/ea
Key Features
Fitting Thread Size A
1"-11
Fitting Side A Gender
Female
Fitting Side B Type
Threaded
Wire Rope Length
2 23/64 in
Maximum Operating Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22940
- Zoro #
- G322968962
- UPC #
- 00197666234891
- Country of Origin
- China
- Item
- Metal Pipe Elbow
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 11
- Specific Fitting Shape
- 90 Degrees Elbow
- Includes Seal
- No
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Finish/Coating
- None
- Color
- Silver
- Side B Thread Type
- BSPT
- Fitting Side B Pipe Threading
- 11
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Type
- Threaded
- Side A Thread Type
- BSPT
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1"-11
- Wire Rope Length
- 2 23/64 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 1"-11
- Overall Length
- 2 23/64 in
- Length
- 2 23/64 in
Description
90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 11, 1 In.-11, 1 in, Female, Threaded, 11, 1 In.-11, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.