Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1"NPTxNPT
- Mfr # ZUSA-PF-23449
- Zoro # G622968983
product price:Â
$
46.59
/ea
Key Features
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Type
Threaded
Side B Thread Type
NPT
Fitting Side B Pipe Threading
14
Hex Size
1 31/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23449
- Zoro #
- G622968983
- UPC #
- 00197666225240
- Country of Origin
- China
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Item
- Metal Pipe Straight
- Fitting Side B Pipe Threading
- 14
- Color
- Silver
- Finish/Coating
- None
- Fitting Side A Gender
- Male
- Specific Fitting Shape
- Straight
- Fitting Side B Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Yes
- Maximum Operating Pressure
- 150 psi
- Class
- Class 150
- Side A Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 31/32 in
- Fitting Thread Size A
- 1"-11.5
- Wire Rope Length
- 1 31/32 in
- Fitting Thread Size B
- 3/4"-14
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Overall Length
- 1 31/32 in
- Length
- 1 31/32 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.