Shop USA INDUSTRIALS

StainlessSteel, Straight, 1"NPTxNPT

  • Mfr # ZUSA-PF-433
  • Zoro # G422967285

product price: 
$
18.85
/ea

Key Features

Class
Class 150
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Gender
Male
Fitting Side A Type
Threaded
Side A Thread Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-433
Zoro #
G422967285
UPC #
193005418069
Country of Origin
China

Dimensions

Fitting Thread Size B
1/2"-14
Fitting Side B Nominal Pipe Size
1/2 in
Hex Size
1 3/8 in
Fitting Thread Size A
1"-11.5
Fitting Side A Nominal Pipe Size
1 in
Wire Rope Length
1 13/16 in
Overall Length
1 13/16 in
Length
1 13/16 in

Details

Class
Class 150
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Gender
Male
Fitting Side A Type
Threaded
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Application
Air, Gases, Oils, Potable Water
Standards
ANSI/ASME B1.20.1, ASTM A351
Side B Thread Type
NPT
Specific Fitting Shape
Straight
Finish/Coating
None
Maximum Operating Pressure
150 psi
Fitting Side A Pipe Threading
11 1/2
Includes Seal
No
Fitting Side B Pipe Threading
14
Color
Silver
Fitting Side B Type
Threaded
Item
Metal Pipe Straight
Fitting Side B Gender
Male
Thread Sealant Type
PTFE
Wire Color
Silver

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.