Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1"SocketxSocket
- Mfr # ZUSA-PF-22999
- Zoro # G222967485
product price:Â
$
39.79
/ea
Key Features
Color
Silver
Finish/Coating
None
Wire Rope Length
1 29/32 in
Application
Air, Gases, Oils, Potable Water
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22999
- Zoro #
- G222967485
- UPC #
- 00197666228548
- Country of Origin
- China
- Color
- Silver
- Finish/Coating
- None
- Application
- Air, Gases, Oils, Potable Water
- Includes Seal
- No
- Item
- Metal Pipe Straight
- Maximum Operating Pressure
- 150 psi
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Socket
- Specific Fitting Shape
- Straight
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Socket
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 29/32 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Overall Length
- 1 29/32 in
- Length
- 1 29/32 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Not Applicable, Socket, Not Applicable, Not Applicable, 1 in, Not Applicable, Socket, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.