Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/4", NPTxNPT, 60"
- Mfr # ZUSA-PF-21506
- Zoro # G522968045
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Metal Pipe Construction
Welded
Maximum Operating Temperature
800.6 Degrees F
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21506
- Zoro #
- G522968045
- UPC #
- 00197666213988
- Country of Origin
- China
- Metal Pipe Construction
- Welded
- Item
- Pipe Nipple
- Maximum Operating Temperature
- 800.6 Degrees F
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Fitting Compatibility
- Class 150
- Side B Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Gender
- Male
- Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Material
- Stainless Steel
- Minimum Operating Temperature
- -4 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 60 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 60 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.